Shop All Spill Control Kits and Stations
Brady
Spill Kit
Mfr # SKMA-14
Zoro # G204079021
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray, White
- Fluids Absorbed Oil Only, Universal
- Container Type Drum
- Container Capacity 14 gal
- Volume Absorbed Per Kit 13 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SKMA-14
- Zoro # G204079021
- UPC # 662706907467
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 26.5 in H x 15 in Dia |
Container Height | 26 1/2 in |
Sock Length | 12 ft |
Container Length | 26 1/2 in |
Sock Diameter | 3 in |
Container Width | 26 1/2 in |
Pad Width | 15 in |
Pad Length | 19 in |
Description
Spill Kit/Station, Fluids Absorbed Oil Only, Universal, Specialized Applications Absorbents, Spill Control, Volume Absorbed Per Kit 13 gal, Container Type Drum, 14 gal Container Capacity, 26.5 in H x 15 in Dia Container Size, Gray, White, Filled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Anti-Fog, Anti-Scratch, Anti-Static, Frameless, Wraparound, Clear Arm, Clear Lens (4VCH1)
- CONDOR Carabiner, Auto-Lock, 8 3/4 in Length, Zinc-Plated Alloy Steel, Yellow (16V855)
- GARDENISED Lawn and Garden Aerator Spike Shoe With 3 Metal Buckle Straps, Green Spiked Sandal (QI004603.GN)
- CHILL-ITS BY ERGODYNE Evaporative Cooling Bandana, Universal Sz (6702)
- BRADY Mobile Kaddie Spill Control Kit - Universal Application (SKA-K2)
- BRADY Portable Spill Control Kits - Universal Application, TAA Approved (SKA-ATK-TAA)
- BRADY 20-Gallon Drum Spill Control Kit Refill - Chemical Application (SKH20-R)
- BRADY 55-Gallon Drum Spill Control Kit - Universal Application, TAA Approved (SKA55-TAA)
- BRADY 55-Gallon Drum Spill Control Kit - Mixed Oil Only and Universal Application (SKMA-55)
- BRADY Spill Kit, Drum, Chemical/Hazmat, 38 gal. (SKA-55-LW)
- CONDOR Spill Kit, Chem/Hazmat (35ZR81)
- Brady Spill Control Kits and Stations