Shop All Spill Control Kits and Stations
Brady
Spill Kit Refill, Universal, Gray
Mfr # SKA95-R
Zoro # G5554211
product price: $411.29
/ea
Free Shipping & Returns
$411.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Spill Control - Fluids Absorbed Universal
- Fluids Absorbed Universal
- Container Type Refill
- Volume Absorbed Per Pkg. 79 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SKA95-R
- Zoro # G5554211
- UPC # 662706252321
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Pillow Length | 18 in |
Sock Length | 48 in, 144 in |
Pillow Width | 18 in |
Pad Width | 15 in |
Sock Diameter | 3 in |
Pad Length | 19 in |
Description
Spill Kit Refill, Fluids Absorbed Universal, Volume Absorbed Per Kit 79 gal, Container Type Refill, Filled, Sorbents Included (110) 15 in W x 19 in L Pads, (12) 3 in Dia. x 4 ft L Socks, (8) 18 in L x 18 in W Pillows, (8) 3 in x 12 ft Socks, PPE Included Goggles, Nitrile Gloves, Additional Components Included (10) Disposal Bags, Handbook, Allwik, Includes Mounting Fasteners No, EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2), Land Fill Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES Plus Barricade System, 15ft. L, Yllw, Metal (PL4078)
- PORTWEST Oves Driver Glove, L (A260)
- ZORO SELECT Traffic Cone, 10 lb., Orange Cone Color (RS90045CT3M64)
- CONDOR Shelf, 132 lb, Galvanized steel (35HV82)
- BRADY Spill Kit, Universal, White (SKA-BKT)
- BRADY Spill Kit, Oil-Based Liquids, Yellow (SKO-55)
- BRADY Spill Kit, Universal, Yellow (SKMA-55W)
- BRADY Spill Kit, Universal, Yellow (SKMA-30)
- BRADY Spill Kit, Universal, Yellow (SKMA-55)
- BRADY Spill Kit, Chem/Hazmat, White (SKA-BKTBASE)
- ENPAC Vehicle Spill Kit, Chem/Hazmat (ENP D710)
- Brady Spill Control Supplies