Shop All Spill Control Kits and Stations
Brady
20-Gallon Drum Spill Control Kit Refill - Universal Application
Mfr # SKA20-R
Zoro # G2356846
original price:
$117.48
13% off
new price: $101.69
/ea
Free Shipping & Returns
$101.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 15 gal
- Container Type Refill
- Container Capacity 20 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SKA20-R
- Zoro # G2356846
- UPC # 662706252307
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Sock Diameter | 3 in |
Pad Width | 15 in |
Sock Length | 144 in |
Pad Length | 19 in |
Pillow Length | 18 in |
Pillow Width | 18 in |
Description
Spill Kit Refill, Fluids Absorbed Universal, Volume Absorbed Per Kit 15 gal, Container Type Refill, 20 gal Container Capacity, Filled, Sorbents Included (12) 19 in L x 15 in W Pads, (2) 18 in L x 18 in W Pillows, (3) 3 in D x 12 ft L Socks, PPE Included Goggles, Pair of Nitrile Gloves, Additional Components Included (3) Disposal Bags, Handbook, Includes Mounting Fasteners No, EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2), Land Fill Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, L, PR (ST501040)
- TOP DOG Die Cut Apron, 50", 6 mil, Green (80022)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-QCDUG)
- GASTEC Tube, Hydrogen Sulfide, 0.25-120, PK10 (4LL)
- BRADY Portable Spill Control Kits - Universal Application (SKA-ATK-GRNG)
- BRADY Spill Kit, PK5 (SKHAZ-QRK-BF5)
- BRADY Portable Economy Spill Control Kit - Chemical Application, Printed with Caution Warning (SKCH-PP)
- BRADY 30-Gallon Drum Mixed Application Spill Kit, Oil Only and Universal Application (SKMA-30)
- BRADY Spill Kit, Bucket, Universal, 9 gal., 18" H (436N01)
- BRADY Portable Spill Control Kits - Universal Application, TAA Approved (SKA-ATK-TAA)
- SPILLTECH Spill Kit Refill, Box, Universal, 16-1/2" H (RSPKU-50)
- Brady Spill Control Supplies