Shop All Spill Control Kits and Stations
Brady
Spill Kit Refill, Universal, Dark Green
Mfr # SKR20-R
Zoro # G6080085
original price:
$129.05
7% off
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Green
- Spill Control - Fluids Absorbed 20 gal
- Fluids Absorbed Universal
- Container Type Refill
- Volume Absorbed Per Pkg. 20 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SKR20-R
- Zoro # G6080085
- UPC # 662706892558
- Country of Origin Multiple
- Category Spill Control Kits and Stations
Dimensions
Pad Width | 15 in |
Pad Length | 19 in |
Pillow Length | 18 in |
Sock Length | 144 in |
Sock Diameter | 3 in |
Pillow Width | 18 in |
Description
Spill Kit Refill, Fluids Absorbed Universal, Specialized Applications Spill kits are Ideal for Fast Response to Critical Accidents, Volume Absorbed Per Kit 20 gal, Container Type Refill, 20 gal Container Capacity, Filled, Sorbents Included (12) 15 in W x 19 in L Pads, (2) 18 in L x 18 in W Pillows, (3) 3 in x 12 ft Socks, PPE Included Goggles, Nitrile Gloves, Additional Components Included (3) Disposal Bags, Handbook, Re-Form(TM), Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Faceshield Holder, Nylon, Black (U5B-ANSI)
- RADIANS Radians Headgear (HG-410-A4F)
- HY-KO 3In White Vinyl Number 0, 10PK (A30510)
- SIGNMISSION OSHA Caution, 10" Height, Decal, 14" x 10", Landscape, Forklift Traffic Keep Clear (OS-CS-D-1014-L-19171)
- BRADY Spill Kit Refill, Universal, Dark Green (SKR-95-R)
- BRADY Drip Pan, 3 In. H, 10 In. L, 10 In. W, PK24 (DPA24)
- BRADY Spill Kit, Universal, Gray (SKA-K2)
- BRADY Swivel Stem Caster, Polyolfin, 3 in, 300 lb, PK5 (SC-4)
- BRADY Spill Kit, Universal, Black (SKA-SAK)
- BRADY Spill Kit, Universal, Yellow (SKA-PP-TAA)
- ZORO SELECT Spatula, Heavy Duty, 18 In (CG-1986-16)
- Brady Spill Control Kits and Stations