Shop All Spill Control Kits and Stations
Brady
Spill Kit Refill
Mfr # SKA14-R
Zoro # G704095989
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Fluids Absorbed Universal
- Volume Absorbed Per Kit 12 gal
- Includes (1) Pair of Goggles, (1) Pair of Nitrile Gloves, (2) 3 in x 12 ft Socks, (2) Disposal Bags, (20) 15 in x 19 in Universal Pads
- Number of Wheels No Wheels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SKA14-R
- Zoro # G704095989
- UPC # 662706907405
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Pad Length | 19 in |
Pad Width | 15 in |
Sock Length | 12 ft |
Sock Diameter | 3 in |
Description
Spill Kit Refill, Fluids Absorbed Universal, Specialized Applications Absorbents, Spill Control, Volume Absorbed Per Kit 12 gal, Gray, Filled, Sorbents Included (1) Pair of Goggles, (1) Pair of Nitrile Gloves, (2) 3 in x 12 ft Socks, (2) Disposal Bags, (20) 15 in x 19 in Universal Pads, Lockable No, Static Dissipative No, Flame Resistant No, Healthcare Specific No, UV Resistant No, For Use With Grainger Item Number 792WE9, For Use With Mfr. Model Number SKA14, Product Weight 13 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR (74-301)
- OPTIC MAX Silver Mirror Shaded Safety Glasses, Wraparound, Polycarbonate Lens (100RT/SM)
- NOTRAX 3 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0523BY)
- NOVUS PRODUCTS Safety Cone, 16 in Height, 12 1/2 in Width, Cloth, Square, English, Spanish (PC16WF)
- BRADY Spill Kit, Bag, Universal, 11.5 gal., 22" H (SK-VEH)
- BRADY Spill Kit, Universal, Yellow (SKA-55W)
- BRADY Drip Pan, 3 In. H, 10 In. L, 10 In. W, PK24 (DPA24)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH-55)
- BRADY Spill Kit, Universal, Yellow (SKMA-55)
- BRADY Spill Kit, Universal, Yellow (SKMA-20)
- CONDOR Absorbent Sock, Gray, 10 gal., PK2 (35ZR47)
- Brady Spill Control Supplies