Shop All Spill Control Kits and Stations
Brady
Spill Kit Refill, Oil-Based Liquids
Mfr # SKO65-R
Zoro # G5828033
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Spill Control - Fluids Absorbed 63 gal
- Fluids Absorbed Oil-Only
- Container Type Refill
- Container Capacity 65 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SKO65-R
- Zoro # G5828033
- UPC # 662706901090
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 65 gal. |
Sock Diameter | 3 in |
Pad Width | 15 in |
Pillow Length | 18 in |
Sock Length | 144 in |
Pillow Width | 18 in |
Pad Length | 19 in |
Description
Spill Kit Refill, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 63 gal, Container Type Refill, 65 gal Container Capacity, 65 gal. Container Size, Filled, Sorbents Included (100) 15 in W x 19 in L Oil-Only Pads, (7) 18 in W x 18 in L Oil-Only Pillows, (7) 3 in D x 12 ft L Oil-Only Socks, PPE Included Goggles, Nitrile Gloves, Additional Components Included (5) Disposal Bags, Handbook, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE 8880 Cap-Style Skullerz Mounted Earmuffs, 26 dB (60258)
- DUPONT Disposable Clothing, 2XL, White, Tyvek, Zipper (CVZ11-XXL)
- TAPCO U-Channel Sign Post, 6'L, 2 lbs./ft., Galvanized Post with Holes Top to Bottom (054-00020)
- GLOBAL INDUSTRIAL Emergency Eyewash Station Sign, Replacement (708RP545)
- BRADY Spill Kit, Universal, Yellow (SKMA-30)
- BRADY Spill Control Cabinet, Yellow, Yellow (SC-CABINET)
- BRADY Spill Kit Refill (SKO14-R)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH-20)
- BRADY Spill Kit, Universal, Yellow (SKA-20)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH-55)
- SPILLTECH Spill Kit, Drum, Chemical/Hazmat, 18" H (SPKHZ-10)
- Brady Spill Control Supplies