Shop All Spill Control Kits and Stations
Brady
Spill Kit Refill, Oil-Based Liquids
Mfr # SKO30-R
Zoro # G5680744
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Spill Control - Fluids Absorbed 30 gal
- Fluids Absorbed Oil-Only
- Container Type Refill
- Container Capacity 30 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SKO30-R
- Zoro # G5680744
- UPC # 662706901076
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 30 gal. |
Sock Length | 144 in |
Pad Length | 19 in |
Pad Width | 15 in |
Pillow Length | 9 in |
Pillow Width | 9 in |
Sock Diameter | 3 in |
Description
Spill Kit Refill, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 30 gal, Container Type Refill, 30 gal Container Capacity, 30 gal. Container Size, Filled, Sorbents Included (25) 15 in W x 19 in L Oil-Only Pads, (6) 3 in D x 12 ft L Oil-Only Socks, (6) 9 in W x 9 in L Oil-Only Pillows, PPE Included Goggles, Nitrile Gloves, Additional Components Included (3) Disposal Bags, Handbook, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY Work Boots, Pln, Ins, Mens, 8-1/2W, Brn, PR (FQ0007114)
- SIGNMISSION Speed Regulation Sign Speed Limit 5 Mph Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22876 (A-1218-22876)
- MAGID MultiMaster 18 oz Double Palm Gloves with Elastic Back, 12PK (64JTNEG)
- GOODYEAR Goodyear Rubber "Washer and Dryer Mat" - 5mm x 32" x 29" (03-277-3229)
- BRADY Spill Kit, Drum, Chemical/Hazmat, 38 gal. (SKH-55-LW)
- BRADY Plug Putty, PRemix (PUTPAT)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH-PP)
- BRADY Spill Kit, Universal, Yellow (SKMA-65)
- BRADY Spill Kit Refill, Oil-Based Liquids (SKO20-R)
- BRADY Spill Kit, Bag, Oil-Based Liquids, 3 gal. (SKO-BSC)
- OIL-DRI Spill Kit, Universal (L90671)
- Brady Spill Control Supplies