Shop All Spill Control Kits and Stations
Brady
Spill Kit Refill, Oil-Based Liquids
Mfr # SKO20-R
Zoro # G4207402
product price: $104.39
/ea
Free Shipping & Returns
$104.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Spill Control - Fluids Absorbed 17 gal
- Fluids Absorbed Oil-Only
- Container Type Drum
- Volume Absorbed Per Pkg. 17 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SKO20-R
- Zoro # G4207402
- UPC # 662706152300
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 20 gal. |
Pillow Length | 18 in |
Sock Length | 144 in |
Pad Width | 15 in |
Pillow Width | 18 in |
Pad Length | 19 in |
Sock Diameter | 3 in |
Description
Spill Kit Refill, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 17 gal, Container Type Drum, 20 gal Container Capacity, 20 gal. Container Size, Filled, Sorbents Included (12) 19 in L x 15 in W Oil-Only Pads, (2) 18 in L x 18 in W Oil-Only Pillows, (3) 3 in D x 12 ft L Oil-Only Socks, PPE Included Goggles, Pair of Nitrile Gloves, Additional Components Included (3) Disposal Bags, Handbook, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON GAMECHANGERS, LONG JOHNS, SIZE MEDIUM (BDWG-GAMECHANGERS-LONGJOHNS-M)
- ACCUFORM Admittance Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, MATR521VA (MATR521VA)
- LION FIRE BOOTS BY THOROGOOD EMS/Wildland Fire Boots, Mens, 10M, PR (804-6379 10M)
- SIGNMISSION Safety Sign, 24 in Height, Vinyl, 9 in Length, Fried Clams (D-24 Fried Clams)
- BRADY Base Neutralizer, 2 lb., Shaker (SPC-BASE)
- BRADY Spill Kit, Bucket, Chemical/Hazmat, 9 gal. (SK-BF)
- BRADY Spill Kit Refill, Universal, Dark Green (SKR-95-R)
- BRADY Marine Absorbent Boom, 28 gal., PK10 (SPC818)
- BRADY Spill Kit Refill, Universal, Gray (SKA20-R)
- BRADY Spill Kit (SKA-14)
- PURELL Spill Kit Refill, Bag, 1 gal. Capacity, PK2 (3841-02-RFL)
- Brady Spill Control Kits and Stations