Shop All Spill Control Kits and Stations
Brady
Spill Kit Refill, Chem/Hazmat, Green
Mfr # SKH65-R
Zoro # G5836004
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Fluids Absorbed Harsh Chemicals
- Spill Control - Fluids Absorbed 63 gal
- Container Type Refill
- Container Capacity 65 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SKH65-R
- Zoro # G5836004
- UPC # 662706901083
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 65 gal. |
Sock Diameter | 3 in |
Pad Width | 15 in |
Pillow Width | 18 in |
Pad Length | 19 in |
Pillow Length | 18 in |
Sock Length | 144 in |
Description
Spill Kit Refill, Fluids Absorbed Harsh Chemicals, Volume Absorbed Per Kit 63 gal, Container Type Refill, 65 gal Container Capacity, 65 gal. Container Size, Filled, Sorbents Included (100) 15 in W x 19 in L Pads, (7) 18 in W x 18 in L Harsh Chemical Pillows, (7) 3 in D x 12 ft L Harsh Chemical Socks, PPE Included Goggles, Nitrile Gloves, Additional Components Included (5) Disposal Bags, Handbook, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107341729)
- CONDOR Flammable Liquid Safety Cabinet, 18-1/8in (45AE84)
- CONDOR Nitrile Disposable Gloves, 3.15 mil Palm, Nitrile, Powder-Free, M ( 8 ), 100 PK, Blue (2VLY3)
- THOROGOOD SHOES Work Boots, Composite, Black, Men, 12W, PR (804-6444)
- BRADY Spill Kit, Oil-Based Liquids, Yellow (SKO-PP)
- BRADY Spill Kit, Bucket, Chemical/Hazmat, 9 gal. (SK-BF)
- BRADY Swivel Stem Caster, Polyolfin, 3 in, 300 lb, PK5 (SC-4)
- BRADY Spill Kit, Universal, Yellow (SKMA-55W)
- BRADY Spill Kit, Oil-Based Liquids, Clear/Ylw (SKO-CFB)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH-95)
- EAGLE Eagle Spill Containment Single Drum Tray with Grating (EG-1615)
- Brady Spill Control Kits and Stations