Brady

Spill Kit, Polypropylene Pad Material


product price: $64.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Clear
  • Fluids Absorbed Oil-Only
  • Container Type Bag
  • Container Capacity 9 3/5 gal
  • Volume Absorbed Per Kit 10 gal
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 17 in H x 15 in W x 7.25 in D
Container Length 7 1/4 in
Pad Length 19 in
Sock Diameter 3 in
Sock Length 4 ft
Container Width 15 in
Container Height 17 in
Pad Width 15 in

Description

Spill Kit, Fluids Absorbed Oil-Only, Specialized Applications Fuel Station, Volume Absorbed Per Kit 10 gal, Container Type Bag, 9 3/5 gal Container Capacity, 17 in H x 15 in W x 7.25 in D Container Size, Clear, Sorbents Included (20) Oil Only 15 in x 19 in Pads, (3) Oil Only 3 in x 4 ft Socks, PPE Included Pair of Goggles, Pair of Nitrile Gloves, (2) Disposal Bags, Static Dissipative No, UV Resistant No, Product Weight 7 lb, SKO, Includes Mounting Fasteners No, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.