Shop All Spill Control Kits and Stations
Brady
Spill Kit, PK5
Mfr # SKHAZ-QRK-C5
Zoro # G404217988
product price: $123.99
/pk 5, $24.80/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Fluids Absorbed Chemical
- Container Type Bag
- Volume Absorbed Per Kit 0 gal
- Includes (6) 7.5 in x 10 in Pads, 4.5 oz Acid Neutralizer, 4.5 oz Base Neutralizer, Cable Tie, Disposal Bag, Pair of Nitrile Gloves, Scoop and Scraper, Surface Sanitizing Wipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SKHAZ-QRK-C5
- Zoro # G404217988
- UPC # 662706907313
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Size of Neutralizer Included | 4.5 oz |
Container Size | 13.13 in x 9 in x 19 in |
Container Width | 9 in |
Pad Length | 10 in |
Container Height | 13 1/4 in |
Container Length | 19 in |
Pad Width | 7 1/2 in |
Description
Spill Kit, Fluids Absorbed Chemical, Specialized Applications Lab, Volume Absorbed Per Kit 0 gal, Container Type Bag, 13.13 in x 9 in x 19 in Container Size, Green, Filled, PPE Included (6) 7.5 in x 10 in Pads, Pair of Nitrile Gloves, Surface Sanitizing Wipe, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD G60 Purple Nitrile Gloves, 250mm Length, XL/Size 10, Black/White, PK12 (KCC 97433)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-3010MG/SA/FY/S6)
- FLAREALERT LED Road Flare Kit, 0.5 Watt, Red (B8RB2FULL)
- NMC Keep Right Sign, TM27K (TM27K)
- BRADY Spill Kit, Universal, Silver, PK4 (SKA-ATK-TAA)
- BRADY Spill Kit, Universal, Yellow (SKA-20)
- BRADY Spill Kit, Universal, Yellow (SKA-PP-TAA)
- BRADY Spill Kit, Universal, Gray (SKA-K2)
- BRADY Spill Kit, Oil-Based Liquids (SKO-ATK-GRNG)
- BRADY Spill Kit, Universal, Yellow (SKA-95)
- BRADY Spill Kit Refill, Universal, Gray (SKA20-R)
- Brady Spill Control Supplies