Shop All Spill Control Kits and Stations
Brady
Spill Kit, PK5
Mfr # SKHAZ-QRK-BF5
Zoro # G204218000
product price: $76.99
/pk 5, $15.40/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Fluids Absorbed Bodily Fluids
- Container Type Bag
- Volume Absorbed Per Kit 0 gal
- Includes (6) 7.5 in x 10 in Pads, Bag Organic Coconut Coir Granular, Cable Tie, Disposal Bag, Hand Sanitizing Wipe, Pair of Nitrile Gloves, Scoop and Scraper, Surface Sanitizing Wipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SKHAZ-QRK-BF5
- Zoro # G204218000
- UPC # 662706907320
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Pad Length | 10 in |
Pad Width | 7 1/2 in |
Container Length | 19 in |
Container Height | 13 1/4 in |
Container Size | 13.13 in x 9 in x 19 in |
Container Width | 9 in |
Description
Spill Kit, Fluids Absorbed Bodily Fluids, Specialized Applications Hospitals, Janitorial Carts, Schools, Volume Absorbed Per Kit 0 gal, Container Type Bag, 13.13 in x 9 in x 19 in Container Size, Green, Filled, PPE Included (6) 7.5 in x 10 in Pads, Hand Sanitizing Wipe, Pair of Nitrile Gloves, Surface Sanitizing Wipe, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Number House 7 Alum 3In Black (DC-3/7)
- BRADY Gate Valve Lockout, Fits Sz 1 to 2-1/2, Color: Red (65560)
- ANSELL Cut Resistant Glove, 12, Blu/Gray, PR (11-561)
- 3M Hard Case P100 Particulate Filter, Magenta, 2 PK, NIOSH (D9093B)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH-20)
- BRADY Spill Kit, Universal, Gray (SKA-K2)
- BRADY Spill Kit, Universal, Yellow (SKMA-20)
- BRADY Collapsible Wall Containment Berm, 119gal (SB-SL46)
- BRADY Spill Kit, Universal, Yellow (SKMA-55)
- BRADY Spill Kit Refill, Universal, Gray (SKA30-R)
- PIG PIG Spill Kit, Universal, Yellow (KIT220)
- Brady Spill Control Supplies