Shop All Spill Control Kits and Stations
Brady
Spill Kit, Oil-Based Liquids, Yellow
Mfr # SKO65
Zoro # G6186616
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Oil-Only
- Spill Control - Fluids Absorbed 63 gal
- Container Type Drum
- Volume Absorbed Per Pkg. 63 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SKO65
- Zoro # G6186616
- UPC # 662706831250
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 33 1/2 in |
Length | 31 in |
Sock Diameter | 3 in |
Pad Width | 15 in |
Pillow Length | 18 in |
Pad Length | 19 in |
Sock Length | 144 in |
Pillow Width | 18 in |
Description
Spill Kit, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 63 gal, Container Type Drum, 65 gal Container Capacity, Yellow, Filled, Sorbents Included (100) 19 in L x 15 in W Oil-Only Pads, (7) 12 ft L x 3 in W Oil-Only Socks, (7) 18 in L x 18 in W Oil-Only Pillows, PPE Included Goggles, Nitrile Gloves, Additional Components Included (5) Disposal Bags, Handbook, UN Rating 1H2/X300/S/20, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 74 L, C-10 (5/8 in UNF) Connection (74L-426)
- TOUGH DUCK Surveyor Safety Vest, S31311-BLACK-M (S31311)
- SIGNMISSION Speed Regulation Speed Limit 5 Mph Heavy-Gauge Aluminum Architectural Sign, 18" x 18", G-1818-22876 (A-DES-G-1818-22876)
- BRADY Fire Safety Sign, Assembly Point, 10"H (139580)
- BRADY Spill Kit, Bag, Universal, 3 gal., 18" H (SKA-BSC)
- BRADY Spill Control Cart, Universal, Yellow (SC-CART)
- BRADY Spill Kit, Universal, White (SKA-BKT)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH30)
- BRADY Spill Kit Refill, Universal, Gray (SKA30-R)
- BRADY Spill Kit, Oil-Based Liquids, White (SKO-BKT)
- ZORO SELECT Biohazard PPE Kit, Biohazard Bag (3ZDV8)
- Brady Spill Control Kits and Stations