Shop All Spill Control Kits and Stations
Brady
Spill Kit, Oil-Based Liquids, Yellow
Mfr # SKO-PP
Zoro # G3164996
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Oil-Only
- Spill Control - Fluids Absorbed 5 gal
- Container Type Bag
- Volume Absorbed Per Pkg. 5 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SKO-PP
- Zoro # G3164996
- UPC # 662706152195
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 4 in |
Length | 20 in |
Width | 16 in |
Pad Length | 19 in |
Pad Width | 15 in |
Sock Diameter | 3 in |
Sock Length | 48 in |
Description
Spill Kit, Fluids Absorbed Oil-Only, Specialized Applications Fast Spill Response, Volume Absorbed Per Kit 5 gal, Container Type Bag, Yellow, Filled, Sorbents Included (10) 19 in L x 15 in W Chemical Pads, (2) 3 in D x 4 ft L Chemicals Socks, PPE Included Pair of Nitrile Gloves, Additional Components Included Disposal Bag, Instruction Sheet, Lockable No, Includes Mounting Fasteners No, EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Parking Sign, 14"H, 10"W, Plastic, MVHR402VP (MVHR402VP)
- NMC Danger Watch For Lift Trucks Sign, D394RB (D394RB)
- ZORO SELECT Calibration Tubing, Tygon, 3/16 In x 3 ft. (TY2002-3)
- ZORO SELECT Anti Slip Marking Tape, 2In W, White (LB24902)
- BRADY Spill Kit, Bucket, Chemical/Hazmat, 9 gal. (SK-BF)
- BRADY Spill Kit, Universal (SKA-ATK-GRNG)
- BRADY Spill Kit, Universal, Black (SKA-SAK)
- BRADY Spill Kit, Universal, White (SKA-BKT)
- BRADY Spill Control Cabinet Fill, Chem/Hazmat (SC-CABINET-HF)
- BRADY Spill Kit, Chem/Hazmat (SKH-ATKGRNG)
- ENPAC ENPAC 30 Gallon Spill Kit, Universal (1330-YE)
- Brady Spill Control Supplies