Shop All Spill Control Kits and Stations
Brady
Spill Kit, Oil-Based Liquids, Yellow
Mfr # SKO-LT
Zoro # G2227736
product price: $1,691.10
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,691.10
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 126 gal
- Fluids Absorbed Oil-Only
- Container Type Chest
- Volume Absorbed Per Pkg. 126 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SKO-LT
- Zoro # G2227736
- UPC # 662706152065
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 43 in |
Width | 34 in |
Length | 47 in |
Container Size | 43"H x 47"W |
Sock Length | 48 in, 144 in |
Pad Width | 15 in |
Sock Diameter | 3 in |
Pad Length | 19 in |
Description
Spill Kit, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 126 gal, Container Type Chest, 43 In.H x 47 In.W Container Size, Yellow, Filled, Sorbents Included (12) 3 in D x 12 ft L Chemical Socks, (200) 15 in W x 19 in L Chemical Pads, (24) 3 in D x 4 ft L Chemical Socks, (8) Chemical Pillows, PPE Included (3) Nitrile Gloves, Goggles, Additional Components Included (15) Disposal Bags, Lockable No, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE GSA Compliant Silicone Grip Touch-Screen Compatible Mechanic Gloves in Black, Medium (MGGCGSA0509)
- GASCO Calibration gas, Air, Carbon Dioxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-36-5)
- TINGLEY StormTracks Rain Boot, PVC, Youth Blue/Green Size 04, PR (11768)
- PICKARDT Steel Hand Stamp Arrow, 1/4" (PIC-ARR-6)
- BRADY Collapsible Wall Containment Berm, 119gal (SB-SL46)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH-55W)
- BRADY Acid Neutralizer, 2 lb., Shaker (SPC-ACID)
- BRADY Spill Kit Refill, Oil-Based Liquids (SKO20-R)
- BRADY Spill Kit, Oil-Based Liquids, Yellow (SKO-20)
- BRADY Drip Pan, 3 In. H, 10 In. L, 10 In. W, PK24 (DPA24)
- HOSPECO Biohazard Spill Kit, Absorbs 350mL Biohazardous Liquids, , Brown (FSSK12)
- Brady Spill Control Kits and Stations