Shop All Spill Control Kits and Stations
Brady
Spill Kit, Oil-Based Liquids, Yellow
Mfr # SKO-95W
Zoro # G2161279
product price: $918.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$918.99
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Oil-Only
- Spill Control - Fluids Absorbed 75 gal
- Container Type Drum
- Volume Absorbed Per Pkg. 75 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SKO-95W
- Zoro # G2161279
- UPC # 662706899984
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 35 in |
Length | 31 1/2 in |
Pad Length | 19 in |
Sock Diameter | 3 in |
Pad Width | 15 in |
Pillow Length | 18 in |
Sock Length | 48 in, 144 in |
Pillow Width | 18 in |
Description
Spill Kit, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 75 gal, Container Type Drum, 95 gal Container Capacity, Yellow, Filled, Sorbents Included (110) 19 in L x 15 in W Oil-Only Pads, (12) 4 ft L x 3 in W Oil-Only Pillows, (8) 12 ft L x 3 in W Oil-Only Socks, (8) 18 in L x 18 in W Oil-Only Pillows, PPE Included Goggles, Nitrile Gloves, Additional Components Included (10) Disposal Bags, Handbook, UN Rating 1H2/X125/S/21, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Anti-Fatigue Mat, Black/Yellow, 12 ft. L x (CD 0312YB)
- NOTRAX Ramp Edge, Nitrile Rubber, 3 ft Long x 2 in Wide, 3/4 in Thick (551F0003YL)
- NMC Nfpa Label Number 4", Pk5, DCN44 (DCN44)
- N-FERNO BY ERGODYNE N-Ferno 6815 Stretch Cap - Full Face (16815)
- BRADY Spill Control Cart, Universal, Yellow (SC-CART)
- BRADY Brady SPC® SKCH-PP BRIGHTSORB„¢ Hi-Vis Economy Portable Spill Kit, Chemical, 5 Gallon Bag (SKCH-PP)
- BRADY Spill Kit, Bag, Universal, 11.5 gal., 22" H (SK-VEH)
- BRADY Spill Kit, Chem/Hazmat, Clear/Yellow (SKH-CFB)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH-55W)
- BRADY Spill Kit, Oil-Based Liquids, Clear/Ylw (SKO-CFB)
- SPILL MAGIC Biohazard Spill Kit, Size 1.25 gal. (97501)
- Brady Spill Control Supplies