Shop All Spill Control Kits and Stations
Brady
Spill Kit, Oil-Based Liquids, Yellow
Mfr # SKO-55W
Zoro # G5594723
product price: $725.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$725.99
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Oil-Only
- Spill Control - Fluids Absorbed 38 gal
- Container Type Drum
- Volume Absorbed Per Pkg. 38 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SKO-55W
- Zoro # G5594723
- UPC # 662706900017
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 37 in |
Length | 23 in |
Sock Length | 144 in |
Pillow Width | 18 in |
Pillow Length | 18 in |
Pad Length | 19 in |
Pad Width | 15 in |
Sock Diameter | 3 in |
Description
Spill Kit, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 38 gal, Container Type Drum, 55 gal Container Capacity, Yellow, Filled, Sorbents Included (4) 12 ft L x 3 in W Oil-Only Socks, (50) 19 in L x 15 in W Oil-Only Pads, (8) 18 in L x 18 in W Pillows, PPE Included Goggles, Nitrile Gloves, Additional Components Included (5) Disposal Bags, Handbook, Lockable Yes, UN Rating 1H2/X113/S/21, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHELIN Size 9 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- TINGLEY Size 10 Men's Steel Rubber Boot, Black (MB816B)
- SHOWA 14" Chemical Resistant Gloves, Butyl, M, 1 PR (878-08)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TM-A)
- BRADY Marine Absorbent Boom, 28 gal., PK10 (SPC818)
- BRADY Spill Kit, Universal, Yellow (SKMA-55W)
- BRADY Spill Kit, Oil-Based Liquids, Clear/Ylw (SKO-CFB)
- BRADY Spill Kit Refill, Universal, Dark Green (SKR-95-R)
- BRADY Spill Kit, Universal, Yellow (SKR-95)
- BRADY Spill Kit, Universal, Yellow (SKA-20)
- CONDOR Absorbent Sock, Gray, 10 gal., 10 ft., PK4 (35ZR45)
- Brady Spill Control Supplies