Shop All Spill Control Kits and Stations
Brady
20-Gallon Drum Spill Control Kit - Oil Only Application
Mfr # SKO-20
Zoro # G2052565
product price: $231.29
/ea
Free Shipping & Returns
$231.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Oil-Only
- Spill Control - Fluids Absorbed 16 gal
- Container Type Drum
- Volume Absorbed Per Pkg. 16 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SKO-20
- Zoro # G2052565
- UPC # 662706152034
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 18 in |
Length | 21 in |
Container Size | 20 gal. |
Pillow Width | 18 in |
Sock Diameter | 3 in |
Sock Length | 144 in |
Pad Width | 15 in |
Pad Length | 19 in |
Pillow Length | 18 in |
Description
Spill Kit, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 16 gal, Container Type Drum, 20 gal Container Capacity, 20 gal. Container Size, Yellow, Filled, Sorbents Included (12) 15 in W x 19 in L Oil-Only Pads, (2) 18 in L x 18 in W Oil-Only Pillows, (3) 3 in Dia. x 12 ft L Oil-Only Socks, PPE Included Goggles, Nitrile Gloves, Additional Components Included (3) Disposal Bags, Handbook, UN Rating 1H2/X57/S/20, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH10)
- BRADY Machine/Equipment Label, English, PK5, 86245 (86245)
- ZORO SELECT Plastic Chain, 2 in. x 50 ft. L, Orange (50013-50)
- CONDOR Full Body Harness, L, Polyester (G7035QCFDL)
- BRADY Mobile Kaddie Spill Control Kit - Oil Only Application (SKO-K2)
- BRADY 30-Gallon Drum Spill Control Kit Refill - Chemical Application (SKH30-R)
- BRADY 6.5 Gallon Bucket with Neutralizer Spill Control Kit - Chemical Application, Acid Neutralizing (SKA-BKTACID)
- BRADY 6.5-Gallon Bucket Spill Control Kit - Universal Application, TAA Approved (SKA-BKT-TAA)
- BRADY Spill Kit, PK5 (SKHAZ-QRK-BF5)
- BRADY 20-Gallon Drum Spill Control Kit Refill - Universal Application (SKA20-R)
- PIG PIG Portable Spill Containment Pool Orange ext. dia. 2.4' x 11" H (PAK925-OR)
- Brady Spill Control Supplies