Shop All Spill Control Kits and Stations
Brady
Spill Kit, Oil-Based Liquids
Mfr # SKO-ATK-GRNG
Zoro # G1940741
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Spill Control - Fluids Absorbed 7 gal
- Fluids Absorbed Oil-Only
- Container Type Bag
- Volume Absorbed Per Pkg. 7 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SKO-ATK-GRNG
- Zoro # G1940741
- UPC # 662706152027
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Pad Width | 15 in |
Sock Diameter | 3 in |
Sock Length | 48 in |
Pad Length | 19 in |
Description
Spill Kit, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 7 gal, Container Type Bag, Filled, Sorbents Included (15) 15 in W x 19 in L Harsh Chemical Pads, (3) 3 in Dia. x 4 ft L Harsh Chemical Socks, PPE Included Pair of Goggles, Pair of Nitrile Gloves, Additional Components Included Disposal Bag, Instruction Sheet, UV Resistant Yes, Includes Mounting Fasteners No, EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2), Land Fill Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Tower Light Module, 24 to 240VAC, 70mm (270FR24240A)
- FIRE-DEX Firefighter Boot, Leather, 11-1/2, PR (FDXL200-11.5)
- IRONLACE Paracord 550 Shoelace, 54", Blue, PR1 (550-54-03)
- HONEYWELL MILLER Fall Protection Kit, Size: Universal (TK4051-Z7/U/6FTAK)
- BRADY Spill Kit, PK5 (SKHAZ-QRK-BF5)
- BRADY Spill Kit Refill, Universal, Gray (SKA30-R)
- BRADY Spill Kit, Chem/Hazmat, Clear/Yellow (SKH-CFB)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH-20)
- BRADY Brady SPC® SKCH-PP BRIGHTSORB„¢ Hi-Vis Economy Portable Spill Kit, Chemical, 5 Gallon Bag (SKCH-PP)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH30)
- SPILL TECH ENVIRONMENTAL SpillTech HazMat 55-Gallon Spill Kit (SPKHZ-55)
- Brady Spill Control Supplies