Brady

Spill Kit, Oil-Based Liquids, Black


product price: $148.49
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Black
  • Spill Control - Fluids Absorbed 9 gal
  • Fluids Absorbed Oil-Only
  • Container Type Bag
  • Volume Absorbed Per Pkg. 9 gal.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 4 in
Width 20 in
Length 32 in
Pad Length 19 in
Sock Diameter 3 in
Sock Length 48 in
Pad Width 15 in

Description

Spill Kit, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 9 gal, Container Type Bag, Black, Filled, Sorbents Included (10) 15 in W x 19 in L Harsh Chemical Pads, (2) 3 in Dia. x 12 ft L Chemical Socks, Harsh Chemical Pillow, PPE Included Goggles, Nitrile Gloves, Additional Components Included Disposal Bag, Lockable No, Includes Mounting Fasteners No, EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2), Land Fill Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.