Shop All Spill Control Kits and Stations
Brady
Spill Kit, Oil-Based Liquids, 9.1 gal, 18"H
Mfr # SKO-BKT-5
Zoro # G3367548
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Spill Control - Fluids Absorbed 9 gal
- Fluids Absorbed Oil-Only
- Container Type Bucket
- Container Capacity 6 1/2 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SKO-BKT-5
- Zoro # G3367548
- UPC # 662706905456
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 15 in |
Width | 10 in |
Length | 13 in |
Sock Diameter | 3 in |
Sock Length | 48 in |
Pad Length | 19 in |
Pad Width | 15 in |
Description
Spill Kit, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 9 gal, Container Type Bucket, 6 1/2 gal Container Capacity, Filled, Sorbents Included (15) 15 in W x 19 in L Oil-Only Pads, (2) Pairs of 3 in Dia. x 4 ft L Oil-Only Socks, PPE Included Pair of Nitrile Gloves, Additional Components Included Disposal Bag, Instruction Sheet, Lockable No, Static Dissipative No, UV Resistant No, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE High Performance Cap, Lime, Universal Size (6632)
- PIG PIG Spill Kit, Chem/Hazmat, Black (KIT322)
- KGS BOOT GUARD Shoe Laces, 54" L, Kevlar(R), Bl, PR (254)
- SIGNMISSION OSHA Notice Sign, 14" Height, Aluminum, No Headphones Or Loose Jewelry Allowed Sign, Portrait (OS-NS-A-1014-V-14652)
- BRADY Spill Kit, Bag, Universal, 11.5 gal., 22" H (SK-VEH)
- BRADY Marine Absorbent Boom, 28 gal., PK10 (SPC818)
- BRADY Plug Putty, PRemix (PUTPAT)
- BRADY Spill Kit, Chem/Hazmat, Clear/Yellow (SKH-CFB)
- BRADY Spill Kit, Universal, Black (SKA-SAK)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH-PP)
- ULTRATECH Containment Pool, 20 gal, 8 In H (8022-YEL)
- Brady Spill Control Supplies