Shop All Spill Control Kits and Stations
Brady
Spill Kit, Drum, Oil-Based Liquids, 75 gal.
Mfr # SKO-95-LW
Zoro # G3367493
original price:
$652.00
5% off
new price: $618.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$618.99
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 75 gal
- Fluids Absorbed Oil-Only
- Container Type Drum
- Volume Absorbed Per Pkg. 75 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SKO-95-LW
- Zoro # G3367493
- UPC # 662706905449
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 35 in |
Width | 31 1/2 in |
Length | 31 1/2 in |
Pad Width | 15 in |
Pillow Length | 18 in |
Sock Length | 48 in, 144 in |
Sock Diameter | 3 in |
Pad Length | 19 in |
Pillow Width | 18 in |
Description
Spill Kit, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 75 gal, Container Type Drum, 95 gal Container Capacity, Filled, Sorbents Included (10) Pairs of 3 in Dia. x 4 ft L Oil-Only Socks, (110) 15 in W x 19 in L Oil-Only Pads, (4) 18 in L x 18 in W Oil-Only Pillows, (4) Pairs of 3 in Dia. x 12 ft L Oil-Only Socks, PPE Included Pair of Gloves, Pair of Goggles, Additional Components Included (10) Disposal Bags, Emergency Response Guidebook, Lockable No, UN Rating 1H2/X125/S/21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOREM-2000 Surface Cleaner, 55 gal. (8008-055)
- WERNER Construction/Maintenance Kit, Tongue Buc (K122001)
- GASCO Calibration Gas, Nitrogen, Nitrogen Dioxide, 34 L, C-10 Connection, +/-5% Accuracy (34L-111-25)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Gray, L (CM2010)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH-55)
- BRADY Spill Kit, Chem/Hazmat, Clear/Yellow (SKH-CFB)
- BRADY Spill Kit, Universal, Yellow (SKA55-TAA)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH-55W)
- BRADY Spill Kit, Universal, Yellow (SKMA-55W)
- BRADY Drip Pan, 3 In. H, 10 In. L, 10 In. W, PK24 (DPA24)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1360-YE)
- Brady Spill Control Kits and Stations