Shop All Spill Control Kits and Stations
Brady
Spill Kit, Drum, Oil-Based Liquids, 38 gal.
Mfr # SKO-55-LW
Zoro # G3367338
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$374.99
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 38 gal
- Fluids Absorbed Oil-Only
- Container Type Drum
- Volume Absorbed Per Pkg. 38 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SKO-55-LW
- Zoro # G3367338
- UPC # 662706905432
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 46 in |
Length | 23 in |
Width | 23 in |
Pad Length | 19 in |
Pillow Width | 18 in |
Pillow Length | 18 in |
Pad Width | 15 in |
Sock Length | 144 in |
Sock Diameter | 3 in |
Description
Spill Kit, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 38 gal, Container Type Drum, 55 gal Container Capacity, Filled, Sorbents Included (2) Pairs of 3 in Dia. x 12 ft L Oil-Only Socks, (4) 18 in L x 18 in W Oil-Only Pillows, (50) 15 in W x 19 in L Oil-Only Pads, PPE Included Pair of Goggles, Pair of Nitrile Gloves, Additional Components Included (6) Disposal Bags, Emergency Response Guidebook, Lockable No, UN Rating 1H2/X113/S/21, Static Dissipative No, UV Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL Yellow Mesh High Visibility Class 2 Safety Vest, M, No Pockets (TR88060)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 38 34)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size S (1000002)
- LYLE Aluminum Pesticide Warning Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU6-0095-NA_10X7)
- BRADY Spill Kit, Chem/Hazmat, White (SKA-BKTACID)
- BRADY Spill Kit, Universal, Yellow (SKA-PP-TAA)
- BRADY Spill Kit, Oil-Based Liquids, Yellow (SKO-95)
- BRADY Spill Kit, Universal, Yellow (SKMA-65)
- BRADY Swivel Stem Caster, Polyolfin, 3 in, 300 lb, PK5 (SC-4)
- BRADY Spill Kit, Universal, Yellow (SKMA-55)
- SPILLTECH Spill Kit Refill, Box, Universal, 10" H (RSPKU-20)
- Brady Spill Control Kits and Stations