Shop All Spill Control Kits and Stations
Brady
Spill Kit, Drum, Chemical/Hazmat, 75 gal.
Mfr # SKH-95-LW
Zoro # G3367983
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$486.99
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 75 gal
- Fluids Absorbed Harsh Chemicals
- Container Type Drum
- Volume Absorbed Per Pkg. 75 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SKH-95-LW
- Zoro # G3367983
- UPC # 662706905401
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 35 in |
Length | 31 1/2 in |
Width | 31 1/2 in |
Pad Length | 19 in |
Sock Length | 48 in, 144 in |
Pillow Length | 18 in |
Pad Width | 15 in |
Sock Diameter | 3 in |
Pillow Width | 18 in |
Description
Spill Kit, Fluids Absorbed Harsh Chemicals, Volume Absorbed Per Kit 75 gal, Container Type Drum, 95 gal Container Capacity, Filled, Sorbents Included (10) Pairs of 3 in Dia. x 4 ft L Harsh Chemical Socks, (110) 15 in W x 19 in L Harsh Chemical Pads, (4) 18 in L x 18 in W Harsh Chemical Pillows, (4) Pairs of 3 in Dia. x 12 ft L Harsh Chemical Socks, PPE Included Pair of Gloves, Pair of Goggles, Additional Components Included (10) Disposal Bags, Emergency Response Guidebook, Lockable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Harness Belt - Medium/Large (M110003)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, M, 11"L, Green (1032-M)
- CONDOR Disposable Lab Coat, M, White, PK30 (32KF57)
- CALLOWAY MILLS Multi, 17 W x 29 L (121981729)
- BRADY Spill Control Cabinet Fill, Chem/Hazmat (SC-CABINET-HF)
- BRADY Spill Kit Refill, Universal, Gray (SKA20-R)
- BRADY Spill Kit, Oil-Based Liquids, Yellow (SKO-PP)
- BRADY Spill Kit, Chem/Hazmat, Clear/Yellow (SKH-CFB)
- BRADY Spill Kit, Universal, Yellow (SKA30)
- BRADY Drip Pan, 3 In. H, 10 In. L, 10 In. W, PK24 (DPA24)
- SPILLTECH Spill Kit, Box, Universal, 5" H x 23" W (PPE-KIT)
- Brady Spill Control Kits and Stations