Shop All Spill Control Kits and Stations
Brady
Spill Kit, Drum, Chemical/Hazmat, 38 gal.
Mfr # SKH-55-LW
Zoro # G3367259
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$325.99
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 38 gal
- Fluids Absorbed Harsh Chemicals
- Container Type Drum
- Container Capacity 55 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SKH-55-LW
- Zoro # G3367259
- UPC # 662706905395
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 46 in |
Length | 23 in |
Width | 23 in |
Pillow Width | 18 in |
Pad Length | 19 in |
Sock Length | 144 in |
Sock Diameter | 3 in |
Pillow Length | 18 in |
Pad Width | 15 in |
Description
Spill Kit, Fluids Absorbed Harsh Chemicals, Volume Absorbed Per Kit 38 gal, Container Type Drum, 55 gal Container Capacity, Filled, Sorbents Included (2) Pairs of 3 in Dia. x 12 ft L Harsh Chemical Socks, (4) 18 in L x 18 in W Harsh Chemical Pillows, (50) 15 in W x 19 in L Harsh Chemical Pads, PPE Included Pair of Goggles, Pair of Nitrile Gloves, Additional Components Included (6) Disposal Bags, Emergency Response Guidebook, Lockable No, UN Rating 1H2/X113/S/21, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Extreme Freezer Glove w/Key-Rite Nib (K679RBLKXLG)
- CONDOR Nitrile Disposable Gloves, 3.15 mil Palm, Nitrile, Powder-Free, L ( 9 ), 100 PK, Blue (2VLY4)
- ULTRATECH Drain Seal, 18 In. L, 58 In. W (2124)
- MECHANIX WEAR Tactical Glove, L, 12" L, Wing Thumb, Blk, PR (MP3-55-010)
- BRADY Marine Absorbent Boom, 28 gal., PK10 (SPC818)
- BRADY Swivel Stem Caster, Polyolfin, 3 in, 300 lb, PK5 (SC-4)
- BRADY Spill Kit, Bag, Universal, 3 gal., 18" H (SKA-BSC)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH-20)
- BRADY Spill Kit (SKA-14)
- BRADY Spill Control Cabinet, Yellow, Yellow (SC-CABINET)
- SPILFYTER Absorbent Boom, Oil Only, 75 gal, 10ft, PK4 (M-50)
- Brady Spill Control Supplies