Shop All Spill Control Kits and Stations
Brady
Spill Kit, Chem/Hazmat, Yellow
Mfr # SKH-PP
Zoro # G1824566
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 5 gal
- Fluids Absorbed Harsh Chemicals
- Container Type Bag
- Volume Absorbed Per Pkg. 5 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SKH-PP
- Zoro # G1824566
- UPC # 662706252451
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 4 in |
Width | 16 in |
Length | 20 in |
Sock Diameter | 3 in |
Sock Length | 48 in |
Pad Length | 19 in |
Pad Width | 15 in |
Description
Spill Kit, Fluids Absorbed Harsh Chemicals, Volume Absorbed Per Kit 5 gal, Container Type Bag, Yellow, Filled, Sorbents Included (10) 19 in L x 15 in W Harsh Chemicals Pads, (2) 3 in D x 4 ft L Harsh Chemicals Socks, PPE Included Pair of Nitrile Gloves, Additional Components Included Disposal Bag, Instruction Sheet, Includes Mounting Fasteners No, EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2), Land Fill Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Knit Gloves, M, Natural/Blk, PVC, PR (9668M)
- WEARWELL 6 ft. L x PVC, 3/8" Thick (475.38X3X6SLTBYL)
- ACCUFORM Danger Tag, 5-3/4 x 3-1/4, PK25 (TSS101CTP)
- ABUS Lockout Padlock, KA, Silver, 1-9/16"H (64Ti/40HB40 KA)
- BRADY Marine Absorbent Boom, 28 gal., PK10 (SPC818)
- BRADY Spill Kit, Universal, White (SKA-BKT-TAA)
- BRADY Spill Kit, Universal, Yellow (SKA-20)
- BRADY Spill Kit, Chem/Hazmat (SKH-ATKGRNG)
- BRADY Spill Kit, Oil-Based Liquids, White (SKO-BKT)
- BRADY Spill Kit, Drum, Chemical/Hazmat, 38 gal. (SKH-55-LW)
- BRADY Spill Kit, Universal, Yellow (SKMA-20)
- Brady Spill Control Kits and Stations