Shop All Spill Control Kits and Stations
Brady
Spill Kit, Chem/Hazmat, Yellow
Mfr # SKH-95
Zoro # G1812562
product price: $830.99
/ea
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$830.99
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Chemical
- Spill Control - Fluids Absorbed 82 gal
- Container Type Drum
- Container Capacity 95 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SKH-95
- Zoro # G1812562
- UPC # 662706252086
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 35 in |
Length | 31 1/2 in |
Container Size | 95 gal. |
Sock Diameter | 3 in |
Pad Width | 15 in |
Sock Length | 48 in, 144 in |
Pad Length | 19 in |
Pillow Width | 18 in |
Pillow Length | 18 in |
Description
Spill Kit, Fluids Absorbed Chemical, Volume Absorbed Per Kit 82 gal, Container Type Drum, 95 gal Container Capacity, 95 gal. Container Size, Yellow, Filled, Sorbents Included (110) 15 in W x 19 in L Harsh Chemical Pads, (12) 3 in Dia. x 4 ft L Harsh Chemical Socks, (8) 18 in L x 18 in W Harsh Chemical Pillows, (8) 3 in Dia. x 12 ft L Harsh Chemical Socks, PPE Included Goggles, Nitrile Gloves, Additional Components Included (10) Disposal Bags, Handbook, UN Rating 1H2/X300/S/20, Hazwik
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Catch Basin Insert, 28 in., 38 in. (T8702B)
- HEXARMOR Safety Gloves, L, PR (2051-L (9))
- ZING Safety Shower Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2528)
- SIGNMISSION All Visitors Must Report To Main Office OSHA Notice Sign, Aluminum, 14in W x 10in L, 2PK (OS-2PACK-NS-A-1014-L-15237)
- BRADY Spill Kit, Oil-Based Liquids, Yellow (SKO-20)
- BRADY Spill Kit, Chem/Hazmat, White (SKA-BKTBASE)
- BRADY Spill Kit, Universal, Yellow (SKMA-20)
- BRADY Spill Kit, Oil-Based Liquids, Yellow (SKO-95)
- BRADY Spill Kit, Universal, Gray (SKA-K2)
- BRADY Spill Kit, Universal, Yellow (SKA-PP-TAA)
- SPILFYTER Absorbent Boom, Oil Only, 75 gal, 20ft, PK2 (M-40)
- Brady Spill Control Supplies