Shop All Spill Control Kits and Stations
Brady
6.5-Gallon Bucket Spill Control Kit - Chemical Application
Mfr # SKH-BKT
Zoro # G1818451
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Spill Control - Fluids Absorbed 9 gal
- Fluids Absorbed Harsh Chemicals
- Container Type Bucket
- Volume Absorbed Per Pkg. 9.1 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SKH-BKT
- Zoro # G1818451
- UPC # 662706251034
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 18 in |
Length | 14 in |
Container Size | 6-1/2 gal. |
Pad Width | 15 in |
Pad Length | 19 in |
Sock Diameter | 3 in |
Sock Length | 48 in |
Description
Spill Kit, Fluids Absorbed Harsh Chemicals, Volume Absorbed Per Kit 9 gal, Container Type Bucket, 6 1/2 gal Container Capacity, 6-1/2 gal. Container Size, White, Filled, Sorbents Included (10) 15 in W x 19 in L Harsh Chemical Pads, (3) 3 in D x 4 ft L Harsh Chemical Socks, PPE Included Nitrile Gloves, Additional Components Included Disposal Bag, Instruction Sheet, Hazwik, Includes Mounting Fasteners No, EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Size 14 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- BRADY Lockout Padlock, Blue, 1-13/16" H Body, PK6 (ALU-BLU-76ST-KA6PK)
- LYLE Speed Limit 15 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-15-18HA (R2-1-15-18HA)
- OCCUNOMIX Rain Pants, Yellow, XL, Fits Waist 44 to 46" (LUX-WBIB-YXL)
- BRADY 55-Gallon Drum Spill Control Kit - Chemical Application, Wheeled (SKH-55W)
- BRADY Basic Portable Spill Control Kit - Universal Application (SKA-BSC)
- BRADY 20-Gallon Drum Spill Control Kit - Chemical Application (SKH-20)
- BRADY Portable Spill Control Kits - Chemical Application (SKH-ATKGRNG)
- BRADY Spill Kit (SKMA-14)
- BRADY Portable Economy Spill Control Kit - Oil Only Application (SKO-PP)
- WYK Spill Kit, Universal, 30 gal. Drum (1531)
- Brady Spill Control Kits and Stations