Brady

Spill Kit, Chem/Hazmat, White


original price: $131.99
5% off
new price: $124.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color White
  • Fluids Absorbed Harsh Chemicals
  • Spill Control - Fluids Absorbed 5 gal
  • Container Type Bucket
  • Volume Absorbed Per Pkg. 5 gal.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 18 in
Length 14 in
Size of Neutralizer Included 32 oz
Pad Length 19 in
Sock Length 48 in
Sock Diameter 3 in
Pad Width 15 in

Description

Spill Kit, Fluids Absorbed Harsh Chemicals, Neutralizes Chemical Type Bases, Volume Absorbed Per Kit 5 gal, Container Type Bucket, 6 1/2 gal Container Capacity, White, Filled, Sorbents Included (10) 15 in x 19 in Pads, (2) 3 in x 4 ft Socks, 2 lb. Base Neutralizer Shaker, PPE Included Pair Goggles, Pair Nitrile Gloves, Additional Components Included (2) Disposal Bags, Hazmat, Instruction Sheet, Scoop, Includes Mounting Fasteners No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.