Shop All Spill Control Kits and Stations
Brady
Spill Kit, Chem/Hazmat, White
Mfr # SKA-BKTACID
Zoro # G7485055
original price:
$127.99
10% off
new price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Spill Control - Fluids Absorbed Chemical, Hazmat
- Fluids Absorbed Harsh Chemicals
- Container Type Bucket
- Volume Absorbed Per Pkg. 5 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SKA-BKTACID
- Zoro # G7485055
- UPC # 662706898819
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 18 in |
Length | 14 in |
Sock Diameter | 3 in |
Sock Length | 48 in |
Size of Neutralizer Included | 32 oz |
Pad Width | 15 in |
Pad Length | 19 in |
Description
Spill Kit, Fluids Absorbed Harsh Chemicals, Neutralizes Chemical Type Acids, Volume Absorbed Per Kit 5 gal, Container Type Bucket, 6 1/2 gal Container Capacity, White, Filled, Sorbents Included (10) 15 in x 19 in Pads, (2) 3 in x 4 ft Socks, 2 lb. Base Neutralizer Shaker, PPE Included Goggles, Pair Nitrile Gloves, Additional Components Included (2) Disposal Bags, Hazmat, Instruction Sheet, Scoop, Includes Mounting Fasteners No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RGL-WB-PP)
- ZORO SELECT Incandescent Bulb, 24V 25W, PK10 (SSMABT152425G)
- BRADY Plug Valv Lockout, Fits 2-3/16 to 2-1/2In (113234)
- CONDOR Portable Lockout Kit, Gray, 7-1/2" H (437R69)
- BRADY Acid Neutralizer, 2 lb., Shaker (SPC-ACID)
- BRADY Spill Kit, Oil-Based Liquids, Gray (SKO-K2)
- BRADY Spill Kit, Bag, Universal, 11.5 gal., 22" H (SK-VEH)
- BRADY Spill Kit, Universal, Silver, PK4 (SKA-ATK-TAA)
- BRADY Drip Pan, 3 In. H, 10 In. L, 10 In. W, PK24 (DPA24)
- BRADY Spill Kit, Bag, Universal, 3 gal., 18" H (SKA-BSC)
- HOSPECO Biohazard Spill Kit, Absorbs 350mL Biohazardous Liquids, , Brown (FSSK12)
- Brady Spill Control Supplies