Shop All Spill Control Kits and Stations
Brady
Spill Kit, Chem/Hazmat, Orange
Mfr # SKH-XLT
Zoro # G2227681
product price: $2,357.10
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,357.10
Free 30-Day Returns
Key Features
- Color Orange
- Spill Control - Fluids Absorbed 160 gal
- Fluids Absorbed Harsh Chemicals
- Container Type Chest
- Volume Absorbed Per Pkg. 160 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SKH-XLT
- Zoro # G2227681
- UPC # 662706252123
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 47 in |
Width | 40 1/2 in |
Length | 57 1/2 in |
Container Size | 47"H x 57-1/2"W |
Pad Width | 15 in |
Pillow Width | 18 in |
Sock Diameter | 3 in |
Sock Length | 48 in, 144 in |
Pillow Length | 18 in |
Pad Length | 19 in |
Description
Spill Kit, Fluids Absorbed Harsh Chemicals, Volume Absorbed Per Kit 160 gal, Container Type Chest, 47 In.H x 57-1/2 In.W Container Size, Orange, Filled, Sorbents Included (20) 3 in Dia. x 12 ft L Harsh Chemicals Socks, (250) 15 in W x 19 in L Harsh Chemicals Pads, (36) 3 in Dia. x 4 ft L Harsh Chemicals Socks, (8) 18 in W x 18 in L Harsh Chemicals Pillows, PPE Included (3) Nitrile Gloves, Goggles, Additional Components Included (30) Disposal Bags, Handbook, Hazwik, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbers and Letters Labels, PK 10 (5140P-1)
- SCHNEIDER ELECTRIC Tower Light Module Flashing, Red, LED (XVUC44)
- SAFETY TECHNOLOGY INTERNATIONAL Stopper Ii With Horn And Spacer (STI-1155)
- KRAFT TOOL Flexible Gunite Spiked Shoes (HC177)
- BRADY Spill Kit, Universal, Yellow (SKA-20)
- BRADY Spill Kit Refill, Oil-Based Liquids (SKO95-R)
- BRADY Spill Control Cabinet Fill, Chem/Hazmat (SC-CABINET-HF)
- BRADY Drip Pan, 3 In. H, 10 In. L, 10 In. W, PK24 (DPA24)
- BRADY Spill Kit Refill, Universal, Gray (SKA55-R)
- BRADY Spill Kit, Oil-Based Liquids, Yellow (SKO30)
- BRADY Spill Kit, Universal (SKA-ATK-GRNG)
- Brady Spill Control Kits and Stations