Shop All Spill Control Kits and Stations
Brady
Spill Kit, Chem/Hazmat, Gray
Mfr # SKH-K2
Zoro # G2664654
product price: $527.39
/ea
Free Shipping & Returns
$527.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Spill Control - Fluids Absorbed 22 gal
- Fluids Absorbed Harsh Chemicals
- Container Type Kaddie
- Volume Absorbed Per Pkg. 22 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SKH-K2
- Zoro # G2664654
- UPC # 662706252437
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 39 in |
Length | 18 in |
Width | 17 in |
Container Size | 39"H x 18"W |
Sock Diameter | 3 in |
Pillow Length | 10 in |
Sock Length | 48 in |
Pillow Width | 10 in |
Description
Spill Kit, Fluids Absorbed Harsh Chemicals, Volume Absorbed Per Kit 22 gal, Container Type Kaddie, 39 In.H x 18 In.W Container Size, Filled, Sorbents Included (5) 3 in D x 4 ft L Harsh Chemical Socks, (8) 10 in L x 10 in W Harsh Chemical Pillows, Roll, PPE Included Goggles, Nitrile Gloves, Additional Components Included (5) Disposal Bags, Handbook, Includes Mounting Fasteners No, EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2), Land Fill Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (065-11)
- BRADY Numbers And Letters, Arrow, 1-1/2In H, PK10 (1530-ARO)
- BRADY Lockout Padlock, Nylon, Wht, 6 Keys, PK6 (NYL-WHT-38ST-KA6PK)
- MONTOUR LINE Retr Belt Barrier Wall Mt PSS Fxd, 11' Red "NO ENTRY" WT (WM115-PS-NOENRW-F-S-110)
- BRADY Spill Kit Refill, Universal, Gray (SKA20-R)
- BRADY Spill Kit, Universal, White (SKA-BKT-TAA)
- BRADY Spill Kit, Bucket, Universal, 9 gal., 18" H (436N01)
- BRADY Spill Kit, Oil-Based Liquids, Yellow (SKO-PP)
- BRADY Swivel Stem Caster, Polyolfin, 3 in, 300 lb, PK5 (SC-4)
- BRADY Spill Kit, Universal, Yellow (SKR-95)
- SPILLTECH HazMat Fleet Spill Kit (SPKHZ-FLEET)
- Brady Spill Control Supplies