Shop All Spill Control Kits and Stations
Brady
Spill Kit, Chem/Hazmat, Black
Mfr # SKH-SAK
Zoro # G5738521
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Fluids Absorbed Harsh Chemicals
- Spill Control - Fluids Absorbed 9 gal
- Container Type Bag
- Volume Absorbed Per Pkg. 9 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SKH-SAK
- Zoro # G5738521
- UPC # 662706252024
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 4 in |
Length | 32 in |
Width | 20 in |
Sock Diameter | 3 in |
Pad Width | 15 in |
Pillow Width | 18 in |
Sock Length | 144 in |
Pad Length | 19 in |
Pillow Length | 18 in |
Description
Spill Kit, Fluids Absorbed Harsh Chemicals, Volume Absorbed Per Kit 9 gal, Container Type Bag, Black, Filled, Sorbents Included (10) 15 in W x 19 in L Harsh Chemicals Pads, (2) 3 in Dia. x 12 ft L Harsh Chemicals Socks, 18 in W x 18 in L Harsh Chemicals Pillow, PPE Included Goggles, Nitrile Gloves, Additional Components Included Disposal Bag, Includes Mounting Fasteners No, EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2), Land Fill Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Drivers Gloves, Pigskin, XS, PR (5AJ32)
- XTRATUF Women's 6 in Ankle Deck Boot, GARDEN GREEN, M, Size 7 (XWAB308)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Red, 120VAC (VALS-120R)
- CORTECH Inmate Shrts, Orange, 65 per PET/35 Ctn, XL (COR1155)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH-PP)
- BRADY Spill Kit Refill, Universal, Gray (SKA30-R)
- BRADY Spill Kit, Drum, Chemical/Hazmat, 38 gal. (SKA-55-LW)
- BRADY Spill Control Cabinet Fill, Chem/Hazmat (SC-CABINET-HF)
- BRADY Collapsible Wall Containment Berm, 119gal (SB-SL46)
- BRADY Spill Kit, Oil-Based Liquids, Yellow (SKO-95)
- STARDUST Spill Kit, Chem/Hazmat, Yellow (D920U)
- Brady Spill Control Supplies