Shop All Spill Control Kits and Stations
Brady
Spill Kit, Bag, Universal, 11.5 gal., 22" H
Mfr # SK-VEH
Zoro # G3367511
product price: $104.39
/ea
Free Shipping & Returns
$104.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 12 gal
- Fluids Absorbed Universal
- Container Type Bag
- Container Capacity 11 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SK-VEH
- Zoro # G3367511
- UPC # 662706905074
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 22 in |
Width | 16 in |
Length | 5 in |
Sock Length | 42 in |
Sock Diameter | 3 in |
Pad Length | 19 in |
Pad Width | 15 in |
Description
Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 12 gal, Container Type Bag, 11 gal Container Capacity, Yellow, Filled, Sorbents Included (10) 15 in W x 19 in L Pads, (20) 15 in W x 19 in L Oil-Only Pads, (3) 3 in x 42 in Socks, PPE Included Goggles, Nitrile Gloves, Additional Components Included (2) Disposal Bags, Putty Pat, Set of 9 Plugs, Lockable No, Static Dissipative No, UV Resistant No, SPC, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 105)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Yellow (500c) (15900-41)
- DUNLOP Rubber Boot, Men's, 13, Knee, Black, PR (OD60A93)
- PLUGFONES ComforTwist 29 dB Soft Foam Replacement Ear Plugs Yellow 5 pair (PRP-FY10)
- BRADY Spill Kit, Bag, Universal, 3 gal., 18" H (SKA-BSC)
- BRADY Spill Kit, Oil-Based Liquids, Yellow (SKO-95)
- BRADY Spill Kit, Universal, White (SKA-BKT-TAA)
- BRADY Spill Kit, Universal, Yellow (SKA30)
- BRADY Plug Putty, PRemix (PUTPAT)
- BRADY Spill Kit, Chem/Hazmat, White (SKA-BKTACID)
- BRADY Spill Kit Refill, Universal, Dark Green (SKR-95-R)
- Brady Spill Control Kits and Stations