Brady

Spill Kit, Bag, Oil-Based Liquids, 3 gal.


product price: $35.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Green
  • Spill Control - Fluids Absorbed 3 gal
  • Fluids Absorbed Chemical
  • Container Type Bag
  • Volume Absorbed Per Pkg. 3 gal.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 18 in
Length 4 1/2 in
Width 15 in
Sock Diameter 3 in
Pad Length 19 in
Sock Length 48 in
Pad Width 15 in

Description

Spill Kit, Fluids Absorbed Chemical, Volume Absorbed Per Kit 3 gal, Container Type Bag, 5 gal Container Capacity, Filled, Sorbents Included (1) Disposal Bag, (1) Instruction Sheet, (1) Pair of Goggles, (1) Pair of Nitrile Gloves, (10) 15 in x 19 in Universal Pads, (2) 3 in x 4 ft Universal Socks, PPE Included Pair of Goggles, Pair of Nitrile Gloves, Additional Components Included Disposal Bag, Instruction Sheet, Lockable No, Static Dissipative No, UV Resistant No, Includes Mounting Fasteners No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.