Shop All Spill Control Kits and Stations
Brady
Spill Kit, Bag, Chemical, Hazmat, 7 gal., PK4
Mfr # SKH-ATK
Zoro # G2765091
product price: $350.99
/pk 4, $87.75/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Spill Control - Fluids Absorbed 7 gal
- Fluids Absorbed Harsh Chemicals
- Container Type Bag
- Container Capacity 7 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SKH-ATK
- Zoro # G2765091
- UPC # 662706251027
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 4 in |
Length | 20 in |
Width | 16 in |
Sock Length | 48 in |
Sock Diameter | 3 in |
Pad Width | 15 in |
Pad Length | 19 in |
Description
Spill Kit, Fluids Absorbed Harsh Chemicals, Volume Absorbed Per Kit 7 gal, Container Type Bag, 7 gal Container Capacity, Silver, Filled, Sorbents Included (15) 15 in W x 19 in L Harsh Chemical Pads, (3) 3 in Dia. x 4 ft L Harsh Chemical Socks, PPE Included Goggles, Nitrile Gloves, Additional Components Included Disposal Bag, Handbook, Lockable No, Static Dissipative No, UV Resistant Yes, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Indoor Convex Mirror, 26 in dia, Acrylic (SCVI-26T)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Powder-Free, Latex Free, L, (9), Blue, 50 Pack (N873)
- SIGNMISSION OSHA CAUTION RADIATION Sign, X-Ray Equipment, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-CR-D-1014-L-10198)
- BRADY Label, GHS Health Danger, Vinyl, 39/Sheet (118851)
- BRADY Spill Kit, Oil-Based Liquids, Yellow (SKO-PP)
- BRADY Spill Control Cabinet, Yellow, Yellow (SC-CABINET)
- BRADY Spill Kit, Universal, Yellow (SKMA-20)
- BRADY Spill Kit Refill, Oil-Based Liquids (SKO20-R)
- BRADY Spill Kit, Oil-Based Liquids, Yellow (SKO30)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH-55)
- PIG PIG Spill Kit, Chem/Hazmat, White (KIT352)
- Brady Spill Control Kits and Stations