Shop All Spill Containment Accessories
Brady
Spill Kit Accessories
Mfr # BAG104
Zoro # G908589215
product price: $4.35
/ea
Sold in multiples of 250 for $1,087.50
$1,087.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 31 in H x 26 in W
- Width 26 in
- Color Yellow
- Height 31 in
- Application Absorbents and Spill Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # BAG104
- Zoro # G908589215
- UPC # 662706834510
- Country of Origin China
- Category Spill Containment Accessories
Dimensions
Size | 31 in H x 26 in W |
Width | 26 in |
Height | 31 in |
Details
Item | Spill Kit Bag |
Color | Yellow |
Application | Absorbents and Spill Control |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Orange Heavy Weight Rain Suit, Medium (7040SD-OR M)
- ACCUFORM Label, Exclamation, 1x1 In, Poly, 500 Roll (LZH607EV5)
- WEARWELL Black Electrically Conductive Runner 5/32" Thick, PVC Surface With Nitrile Infused Sponge (785.532X3X5DPBK)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 7.5W, PR (A7146)
- BRADY Brady SPC "No-Touch" Pad Refills, 25 Pads (HANDYSORB-NTPAD)
- BRADY Brady SPC "No-Touch" Pillow Refills, 10 per Case (HANDYSORB-NTPILLOW)
- BRADY Brady SPC Mop System with "No-Touch" Pads (HANDYSORB-MOPKIT)
- BRADY SLIKSTOPPER PVC Drain Cover (PVC42)
- BRADY Neoprene Drain Cover, 36" W x 36" L, Black (NPR36)
- PIG PIG Vertical Mat Roll Holder, Black, Steel (GEN249)
- LITTLE GIANT Two Drum Spill Platfrm Cart, 21 In Height (SSB512566-6PYBK)
- Brady Spill Control Supplies