Shop All Spill Control Kits and Stations
Brady
Spill Kit Accessories
Mfr # 89165
Zoro # G008589214
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mercury Spill Control Application Absorbents and Spill Control
- Color Yellow
- Container Type Drum
- Size 33.5 in H x 31 in Dia
- Height 33.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 89165
- Zoro # G008589214
- UPC # 662706897690
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Size | 33.5 in H x 31 in Dia |
Height | 33.5 in |
Outside Diameter | 31 in |
Details
Item | Spill Kit Drum |
Mercury Spill Control Application | Absorbents and Spill Control |
Color | Yellow |
Container Type | Drum |
Material | Polyethylene |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSMO Thirsty Pad (TP-P-1)
- ATLANTIC SAFETY PRODUCTS NITRILE ORANGE LIGHTNING XL 100/BX (LGOR-XL)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-39528 (TCSL2-39528)
- HILLMAN 2" Blk #8 Adhesive (839394)
- BRADY Mobile Kaddie Spill Control Kit - Chemical Application (SKH-K2)
- BRADY 20-Gallon Drum Spill Control Kit Refill - Chemical Application (SKH20-R)
- BRADY 55-Gallon Drum Spill Control Kit - Universal Application, TAA Approved (SKA55-TAA)
- BRADY Emergency Response Spill Control Kit - Chemical Application (SKH-CFB)
- BRADY Spill Kit, PK5 (SKHAZ-QRK-BF5)
- BRADY Mobile Kaddie Spill Control Kit - Universal Application (SKA-K2)
- ULTRATECH Collapsible Wall Containment Berm, 269gal (8403)
- Brady Spill Control Supplies