Shop All Spill Control Kits and Stations
Brady
Spill Kit, 20 Pad, Bag, 17"Hx15"Wx7.25"D Sz
Mfr # SKA-EV
Zoro # G101863297
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Fluids Absorbed Universal
- Container Type Bag
- Volume Absorbed Per Kit 9 gal
- Includes (1) Carrying Bag, (1) Pair of Goggles, (1) Pair of Nitrile Gloves, (2) Disposal Bags, (20) 15 in x 19 in Universal Pads, (3) 3 in x 4 ft Universal Socks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SKA-EV
- Zoro # G101863297
- UPC # 662706907160
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 17 in H x 15 in W x 7.25 in D |
Sock Diameter | 3 in |
Pad Width | 19 in |
Sock Length | 4 ft |
Pad Length | 15 in |
Description
Spill Kit, Fluids Absorbed Universal, For Use With Chemical or Metal Type Non-Aggressive Chemical Fluids, Petroleum-Based Fluids, Specialized Applications Vehicle Spills, Volume Absorbed Per Kit 9 gal, Container Type Bag, 17 in H x 15 in W x 7.25 in D Container Size, Clear, Filled, Sorbents Included (20) 15 in x 19 in Universal Pads, (3) 3 in x 4 ft Universal Socks, PPE Included (1) Pair of Goggles, (1) Pair of Nitrile Gloves, (2) Disposal Bags, Additional Components Included (1) Carrying Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1216-RA_10X7 (U5-1216-RA_10X7)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3-3/8" Shank L, Steel, 9271 (09271)
- NOTRAX Antifatigue Mat, 26 In W x 3 ft 4 in L, 7/8 In Thick (549S2640OB)
- 3M Fire Barrier Sealant, 20 oz., Blue (150+)
- BRADY Swivel Stem Caster, Polyolfin, 3 in, 300 lb, PK5 (SC-4)
- BRADY Spill Control Cabinet Fill, Chem/Hazmat (SC-CABINET-HF)
- BRADY Acid Neutralizer, 2 lb., Shaker (SPC-ACID)
- BRADY Spill Kit, Universal, Yellow (SKA-95)
- BRADY Marine Absorbent Boom, 28 gal., PK10 (SPC818)
- BRADY Spill Kit, Universal, Yellow (SKA55-TAA)
- EAGLE MFG Spill Containment Folding Berm, 6 ft.W (T8006FS)
- Brady Spill Control Supplies