Shop All Spill Containment Accessories
Brady
Spill Kaddie Refill, Oil-Based Liquids
Mfr # SKO-K2R
Zoro # G5790766
original price:
$182.88
5% off
Free Shipping & Returns
$173.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Chemicals
- Includes (5) 3 in x 4 ft Socks, (5) Disposal Bags, (8) 10 in x 10 in Pillows, 15 in x 73 ft Roll, Pair Goggles, Pair Nitrile Gloves
- Color White
- Volume Absorbed Range 20 to 29 gal
- Standards EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SKO-K2R
- Zoro # G5790766
- UPC # 662706252543
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Pillow Width | 10 in |
Sock Length | 48 in |
Pillow Length | 10 in |
Sock Diameter | 3 in |
Description
Spill Kit Refill, Fluids Absorbed Chemicals, Volume Absorbed Per Kit 22 gal, Container Type Refill, Filled, Sorbents Included (5) 3 in x 4 ft Socks, (8) 10 in x 10 in Pillows, 15 in x 73 ft Sorbent Roll, PPE Included Pair Goggles, Pair Nitrile Gloves, Additional Components Included (5) Disposal Bags, Includes Mounting Fasteners No, EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2), Land Fill Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Shoe, M, 12, Black, PR (RB4020)
- SPEAKMAN Eyesaver SEF-9200-FM Mixed Mount Service Sink Eyewash Attachment (SEF-9200-FM)
- FAME FABRICS Apron, 3-Pocket Waist, F9, Kelly Green (18127)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 8, 8, PR (S35CJ-06-008)
- BRADY Drain Seal, Yellow, 42 In. W (PVC42)
- BRADY Absorbent Pillow Refill, Gray, 18" W, PK10 (HANDYSORB-NTPILLOW)
- QUICK DAM Flood Gate Rail Set, 26"L, 27"H, PK2 (QDFGSIDES)
- SELLSTROM Hazardous Waste Bag with Ties, Yellow (S68180)
- ENPAC Snap Wall Containment Berm, 320gal (57-888-YE-SU)
- ENPAC Snap Wall Containment Brm, 1077gal (48-12121-BK-SU)
- PIG PIG Oil & Debris Containment Boom 100' L x 18" H (BOM301)
- Brady Spill Control Supplies