Shop All Spill Containment Accessories
Brady
Spill Kaddie Refill, Chem/Hazmat
Mfr # SKH-K2R
Zoro # G5654363
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Harsh Chemicals
- Spill Control - Fluids Absorbed Chemical, Hazmat
- Volume Absorbed Range 20 to 29 gal
- Standards EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
- Container Type Refill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SKH-K2R
- Zoro # G5654363
- UPC # 662706252536
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Pillow Length | 10 in |
Sock Diameter | 3 in |
Sock Length | 48 in |
Pillow Width | 10 in |
Description
Spill Kit Refill, Fluids Absorbed Harsh Chemicals, Volume Absorbed Per Kit 22 gal, Container Type Refill, Filled, Sorbents Included (5) 3 in Dia. x 4 ft L Harsh Chemical Socks, (8) 10 in L x 10 in W Harsh Chemical Pillows, 15 in W x 73 ft L Roll, PPE Included Goggles, Nitrile Gloves, Additional Components Included (5) Disposal Bags, Handbook, Includes Mounting Fasteners No, EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2), Land Fill Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Glove Split Leather Lined Med (4176M)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44317)
- S FELLAS BY GENUINE GRIP Women Waterproof Boot, Brown, 10M, PR (651-10M)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-2WA (03-550-2WA)
- BRADY Drain Seal, Yellow, 42 In. W (PVC42)
- BRADY Absorbent Pillow Refill, Gray, 18" W, PK10 (HANDYSORB-NTPILLOW)
- SPILL MAGIC Absorbent Powder, Brown, 15-7/8" L (SM103AN)
- PIG Build-A-Berm Spill Containment Berm (PLR514)
- WYK Spill Kit, Blood, Body Fluids/Opim Deluxe (8626)
- VESTIL Sand Bags/Parts Bag, Woven Polypropylene, 200/Pack, White, 14-3/4" x 26", (PWB-SAND-W)
- ULTRATECH Spill Tray, Black, Spill Cap. 14 gal. (2350)
- Brady Spill Containment Accessories