Shop All Sorbents
Brady
Spill Control Kit Refill, 12.5 gal (US), Universal, Gray
Mfr # HANDYSORB-NTPAD
Zoro # G804987184
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 12.5 gal (US)
- Color Gray
- Length 15 in
- Width 19 in
- Fluids Absorbed Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 15 in |
Width | 19 in |
Details
Item | Spill Control Kit Refill |
Volume Absorbed per Pkg. | 12.5 gal (US) |
Color | Gray |
Fluids Absorbed | Universal |
Absorbency Weight | Heavy |
Description
Common spills are no problem. HandySorb “No-Touch" Universal Pads include the patented quick-release system that makes disposal easy and keeps your hands clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Microfiber Floor Finishing Kit (FGQ050000000)
- EKCOS INNOVATIONS Fresh Drop Multi-Use Air Freshener Insert Purple/Berry, PK6 (FDI-1P-6)
- KIMBERLY-CLARK PROFESSIONAL Bathroom Tissue, 2 Ply, White, 12 PK (07304)
- SAN JAMAR Simplicity Mechanical Roll Dispenser, 12.375x9.5x14.625, Black (T7490TBK)
- BRADY Sorbents, 42.5 gal (US), 30 in x 300 ft, Universal, Gray, Polypropylene (HT230)
- BRADY Sorbents, 28 gal (US), 18 in x 18 in, Harsh Chemicals, Black on Green, Polypropylene (HAZ1818)
- BRADY Sorbents, 28 gal, 8 in x 18 in, Oil, White, Polypropylene (SPC818-4)
- BRADY Sorbents, 32 gal (US), 5 in x 10 ft, Universal, Gray, Polypropylene (SPCUN510)
- BRADY Sorbents, 34 gal (US), 15 in x 17 in, Harsh Chemicals, Yellow, Polypropylene (BPH200)
- BRADY Sorbents, 39 gal (US), 15 in x 19 in, Universal, Gray, Polypropylene (MRO150DND)
- PIG Sorbents, 40 gal, 32 in x 150 ft, Oil, White, Polypropylene (MAT4107)
- Brady Sorbents