Shop All Spill Control Kits and Stations
Brady
Spill Control Cart Fill, Oil-Based
Mfr # SC-CART-OF
Zoro # G5656253
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Spill Control - Fluids Absorbed 40 gal
- Fluids Absorbed Oil-Only
- Container Type Bag
- Volume Absorbed Per Pkg. 40 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SC-CART-OF
- Zoro # G5656253
- UPC # 662706898499
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Pad Width | 15 in |
Pad Length | 19 in |
Sock Diameter | 3 in |
Sock Length | 48 in |
Description
Spill Kit Refill, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 40 gal, Container Type Bag, Filled, Sorbents Included (100) 15 in W x 19 in L Oil-Only Pads, (5) 3 in Dia. x 4 ft L Oil-Only Socks, (8) Oil-Only Pillows, PPE Included Goggles, Nitrile Gloves, Additional Components Included (5) Disposal Bags, SPC, Includes Mounting Fasteners No, Land Fill Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Poster, Safety Awareness Is A, ENG (P0081)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG L)
- MSA SAFETY Hose, 10049631 (10049631)
- DUPONT Coverall, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYL6X001200)
- BRADY Spill Kit, Bucket, Universal, 9 gal., 18" H (436N01)
- BRADY Spill Kit, Universal, Yellow (SKA30)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH-55)
- BRADY Spill Kit, Universal, Clear/Yellow (SKA-CFB)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH-95)
- BRADY Spill Kit, Oil-Based Liquids, White (SKO-BKT)
- PIG PIG Spill Kit, Chem/Hazmat, White (KIT352)
- Brady Spill Control Supplies