Shop All Spill Control Kits and Stations
Brady
Spill Control Cart Fill, Chem/Hazmat
Mfr # SC-CART-HF
Zoro # G5541776
original price:
$402.17
29% off
new price: $285.29
/ea
Free Shipping & Returns
$285.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Spill Control - Fluids Absorbed 32 gal
- Fluids Absorbed Chemicals
- Container Type Bag
- Volume Absorbed Per Pkg. 32 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SC-CART-HF
- Zoro # G5541776
- UPC # 662706898505
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Sock Length | 48 in |
Sock Diameter | 3 in |
Pad Width | 15 in |
Pad Length | 19 in |
Description
Spill Kit Refill, Fluids Absorbed Chemicals, Volume Absorbed Per Kit 32 gal, Container Type Bag, Filled, Sorbents Included (100) 15 in W x 19 in L Chemical Pads, (5) 3 in Dia. x 4 ft L Chemical Socks, (8) Chemical Pillows, PPE Included Goggles, Nitrile Gloves, Additional Components Included (5) Disposal Bags, SPC, Includes Mounting Fasteners No, Land Fill Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Lime Type R Class 2 Economy Surveyors Ve (8249Z)
- TASCO Hard Hat Mounted Ear Muffs, 24 dB, Sound Star, Black (100-02551)
- VNM SIGNMAKER Label Tape, Red, Labels/Roll: Continuous (VNMRD-3152)
- PIG Spill Kit, Chem/Hazmat, Blue (KIT359)
- BRADY Spill Kit, Bag, Universal, 11.5 gal., 22" H (SK-VEH)
- BRADY Spill Kit, Drum, Chemical/Hazmat, 38 gal. (SKH-55-LW)
- BRADY Spill Kit Refill, Universal, Gray (SKA55-R)
- BRADY Spill Kit, Oil-Based Liquids, Yellow (SKO-PP)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH-20)
- BRADY Spill Kit, Universal, Clear/Yellow (SKA-CFB)
- QUICK DAM Flood Kit (WUGG10-10)
- Brady Spill Control Kits and Stations