Shop All Spill Control Kits and Stations
Brady
Spill Control Cabinet
Mfr # SC-CABINET
Zoro # G8527233
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Container Type Wall Cabinet
- Height 32 3/4 in
- Includes (2) Adjustable Shelves
- Length 14 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SC-CABINET
- Zoro # G8527233
- UPC # 662706898383
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 32 3/4 in |
Length | 14 1/4 in |
Width | 19 7/8 in |
Cabinet Height | 32 3/4 in |
Cabinet Depth | 14 1/4 in |
Cabinet Width | 19 7/8 in |
Cabinet Size | 32 3/4 in H x 19 7/8 in W x 14 1/4 in D |
Description
The spill control cabinet design allows for easy access for emergency situations.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYORENE 13g Gray Kyorene Graphene A3 Liner with Black HCT MicroFoam Nitrile Palm Coating (XL) PK Gloves (00-300 (XL))
- SHOWA 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 9, 1 PR (CHML-09)
- NMC Symbol Immersion Suit Imo Label, IMO214R (IMO214R)
- FEDERAL SIGNAL Warning Light, LED, Red, 120VAC (371LED-120R)
- BRADY 55-Gallon Drum Spill Control Kit - Universal Application, TAA Approved (SKA55-TAA)
- BRADY 95-Gallon Drum Spill Control Kit - Universal Application, Eco-Friendly (SKR-95)
- BRADY Portable Economy Spill Control Kit - Oil Only Application (SKO-PP)
- BRADY 55-Gallon Drum Spill Control Kit - Mixed Oil Only and Universal Application, Wheeled (SKMA-55W)
- BRADY 20-Gallon Drum Spill Control Kit Refill - Universal Application (SKA20-R)
- BRADY Spill Kit Refill (SKO14-R)
- SPILLTECH Spill Kit Refill, Box, Chemical/Hazmat (RSPKHZ-20)
- Brady Spill Control Kits and Stations