Shop All Spill Control Kits and Stations
Brady
Spill Control Cabinet Refill, Universal Fill, 37 gal
Mfr # SC-CABINET-UF
Zoro # G6140373
original price:
$204.00
10% off
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 37 gal
- Container Type Bag
- Volume Absorbed per Pkg. 37 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SC-CABINET-UF
- Zoro # G6140373
- UPC # 662706898512
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Pad Length | 19 in |
Sock Diameter | 3 in |
Pad Width | 15 in |
Sock Length | 48 in |
Description
Spill Kit Refill, Fluids Absorbed Universal, Volume Absorbed Per Kit 37 gal, Container Type Bag, Filled, Sorbents Included (4) 3 in Dia. x 4 ft L Socks, (50) 15 in W x 19 in L Pads, (6) Pillows, PPE Included Goggles, Nitrile Gloves, Additional Components Included (5) Disposal Bags, Handbook, SPC, Includes Mounting Fasteners No, Land Fill Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Glove Liners, Black, L/XL (0401RBLKLXL)
- VIKING Tempest II Jacket, Black/Red, XL (838CR-XL)
- OPTIC MAX Gray Shaded Safety Glasses, Full Polycarbonate Lens (100G)
- TALON TRAX Boots, Blue, 6, Mens, 15" H, Pull On, PR (445L40)
- BRADY 6.5 Gallon Bucket with Neutralizer Spill Control Kit - Chemical Application, Acid Neutralizing (SKA-BKTACID)
- BRADY Locking Spill Control Cart (SC-CART)
- BRADY Portable Economy Spill Control Kit - Universal Application, TAA Approved (SKA-PP-TAA)
- BRADY Spill Kit, Bucket, Universal, 9 gal., 18" H (436N01)
- BRADY Spill Kit Refill (SKO14-R)
- BRADY Mobile Kaddie Spill Control Kit - Chemical Application (SKH-K2)
- PIG Spill Kit, Oil-Based Liquids, Orange (KIT479-OR)
- Brady Spill Control Supplies