Shop All Spill Control Kits and Stations
Brady
Spill Control Cabinet Fill, Oil-Based
Mfr # SC-CABINET-OF
Zoro # G5782122
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Spill Control - Fluids Absorbed 23 gal
- Fluids Absorbed Oil-Only
- Container Type Bag
- Volume Absorbed Per Pkg. 23 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SC-CABINET-OF
- Zoro # G5782122
- UPC # 662706898529
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Sock Diameter | 3 in |
Pad Width | 15 in |
Pad Length | 19 in |
Sock Length | 48 in |
Description
Spill Kit Refill, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 23 gal, Container Type Bag, Filled, Sorbents Included (4) 3 in Dia. x 4 ft L Oil-Only Socks, (50) 15 in W x 19 in L Oil-Only Pads, (6) Oil-Only Pillows, PPE Included Goggles, Nitrile Gloves, Additional Components Included (5) Disposal Bags, Handbook, SPC, Includes Mounting Fasteners No, Land Fill Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Black, Liquid Nitrogen, PK5, 7172-1-PK (7172-1-PK)
- BDG 15G Synthetic w/Brushed Liner Nitrile Foam Knuckle Coated, Size X3L (12) (99-9-265-12)
- US WEIGHT Statesman Stanchion Cart Kit, Black Premium Steel (U2509BLK12)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (120854)
- BRADY Spill Kit, Oil-Based Liquids, Gray (SKO-K2)
- BRADY Spill Kit (SKMA-14)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH-20)
- BRADY Brady SPC® SKCH-PP BRIGHTSORB„¢ Hi-Vis Economy Portable Spill Kit, Chemical, 5 Gallon Bag (SKCH-PP)
- BRADY Spill Kit Refill, Oil-Based Liquids (SKO20-R)
- BRADY Spill Kit, Chem/Hazmat (SKH-ATKGRNG)
- PIG PIG Spill Kit, Oil-Based Liquids, White (KIT413)
- Brady Spill Control Supplies