Shop All Spill Control Kits and Stations
Brady
Special Spill Kit Mercury
Mfr # SK-MERC
Zoro # G208589212
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mercury Spill Control Application Absorbents and Spill Control
- Container Size 6.5 Gallons
- Container Type Bucket
- Size 18 in H x 14 in Dia
- Includes (1) goggles; (1) mercury absorbent powder; (1) pair neoprene gloves; (1) scoop and scraper; (10) 15" x 19" pads; (2) disposal bags
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SK-MERC
- Zoro # G208589212
- UPC # 662706904947
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 6.5 Gallons |
Size | 18 in H x 14 in Dia |
Height | 18 in |
Outside Dia. | 14 in |
Details
Item | Spill Kit |
Mercury Spill Control Application | Absorbents and Spill Control |
Container Type | Bucket |
Includes | (1) goggles; (1) mercury absorbent powder; (1) pair neoprene gloves; (1) scoop and scraper; (10) 15" x 19" pads; (2) disposal bags |
Material | Polyethylene |
Color | White |
Description
SPC Spill Kits combine pads, accessories and PPE so that you are prepared in an emergency. Position them around your facility so that you are prepared should a spill occur.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Letter and Number Set, 3/32 In. H, Steel (1F114)
- NMC Battery Charging Area Sign, C97RB (C97RB)
- EMERGENCY ZONE Rope, 5mmX50Ft, Black (213B)
- TILLMAN Green Jacket size S (6230S)
- BRADY Acid Neutralizing Polymer (SPC-ACID)
- BRADY 30-Gallon Drum Spill Control Kit Refill - Universal Application (SKA30-R)
- BRADY 55-Gallon Drum Spill Control Kit - Universal Application, Wheeled (SKA-55W)
- BRADY 6.5-Gallon Bucket Spill Control Kit - Oil Only Application (SKO-BKT)
- BRADY Spill Control Cabinet (SC-CABINET)
- BRADY 55-Gallon Drum Spill Control Kit - Mixed Oil Only and Universal Application, Wheeled (SKMA-55W)
- SPILLTECH SpillTech HazMat 95-Gallon Wheeled Kit (SPKHZ-95-WD)
- Brady Spill Control Supplies