Brady

Special Spill Kit Bodily Fluid


product price: $127.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color White
  • Spill Control - Fluids Absorbed 9 gal
  • Fluids Absorbed Chemicals, Hazardous Materials
  • Container Type Bucket
  • Volume Absorbed Per Pkg. 9 gal.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 18 in
Width 14 in
Length 14 in
Pad Width 15 in
Pad Length 19 in

Description

SPC Spill Kits combine pads, accessories and PPE so that you are prepared in an emergency. Position them around your facility so that you are prepared should a spill occur.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.