Shop All Sorbents
Brady Spc Absorbents
Sorbents, 4 in W x 4 in L, Green, Polypropylene
Mfr # SRPH144
Zoro # G208584545
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 in W x 4 in L
- Sorbent Capacity 8.5 gal (US)
- Material Polypropylene
- Includes 1000 Pads
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady Spc Absorbents
- MFR # SRPH144
- Zoro # G208584545
- UPC # 662706906811
- Country of Origin United States
- Category Sorbents
Dimensions
Size | 4 in W x 4 in L |
Length | 4 in |
Width | 4 in |
Details
Sorbent Capacity | 8.5 gal (US) |
Material | Polypropylene |
Includes | 1000 Pads |
Color | Green |
Application | Absorbents and Spill Control |
Item | Sorbents |
Features | Dimpled;Low-Linting |
Description
The universal, multi-purpose absorbent is made to handle virtually any liquid. Perfectly sized for transportation of biological specimens. Surfactant-treated, brightly colored absorbent picks up nearly any leak or spill. Heavy weight - specifically designed for continuous leaks and larger spills. The small convenient size makes it ideal for employees to fold and carry in their pockets for quick spill response. Non-perforated roll may be used with no disruption in the material, which improves absorbency and offers better tear resistance in high traffic areas. Compact sizes. Supports compliance with UN, IATA, ICAO, and parcel carrier requirements for shipping diagnostic specimens and infectious substances. Three-ply construction provides additional cushioning to prevent damage in transit and reduce linting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M White Super Polish Pad 4100, 21 in, PK5 (4100)
- ETTORE SHOWER SQUEEGEE WHT 11"" (14100)
- CITRUS II Air Freshener, Size 7 Oz., Clear/Yellow (COBF046750)
- HAPCO-ELMAR 8 qt Rectangular Trash Can, Black (R4000BLK)
- BRADY SPC ABSORBENTS Sorbents, 15 in W x 17 in L, Yellow, Polypropylene (BPH100)
- BRADY SPC ABSORBENTS Sorbents, 15 in W x 150 ft L, Gray, Polypropylene (BRU152)
- BRADY Sorbents, 20 gal, 15 in x 17 in, Oil, White, Polypropylene (BPO100)
- PIG Barrel Top Absorbent Mat with Poly Backing, 25PK (MAT1500)
- 3M Sorbents, 31 gal, 15 1/2 in x 150 ft, Oil, Gray, Polyester, Polypropylene (M-RL15150DD)
- PIG Sorbents, 9 gal, 5 in x 30 in, Oil, White, Polypropylene (SKM412)
- WYK Spill Response Station, Sorbent-Deluxe (6251)
- Brady Spc Absorbents Sorbents